- Deep Groove Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Radial Internal Clearance | C3 |
| Relubrication Feature | Without |
| Bearing Type | Deep Groove |
| ISO Tolerance | Class 6 / P6 |
| Series | 63 |
| Type | Deep Groove |
| Cage | Sheet Metal |
| Material | Bearing Steel |
| Cage Material | Sheet Metal |
| Width | 0.827 in, 21 mm |
| Outer Ring Width | 0.83 in, 21 mm |
| Bearing Class | Class 6 / P6 |
| Inner Ring Width | 0.83 in, 21 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contact |
| Bearing Material Coating | Bearing Steel |
| Reference Speed | 19000 rpm |
| O.D. Type | Cylindrical |
| Limiting Speed | 12000 rpm |
| Bore Type | Cylindrical |
| I.D. | 1.378 in, 35 mm |
| Inch/Metric | Metric |
| Basic Dynamic Load Rating | 7890.794 lbf, 35.1 kN |
| Static Load Rating | 4271.37 lbf, 19 kN |
| O.D. | 3.15 in, 80 mm |
| Enclosure | Seal On One Side |
| Filling Slot | Without |
| No. of Rows | 1 |
| Weight | 1.021 LB |
| EAN or UPC | 7316571370729 |

