- Deep Groove Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| O.D. | 3.15 in, 80 mm |
| Element Material | Bearing Steel |
| Precision | Standard |
| I.D. | 1.38 in, 35 mm |
| Internal Clearance | CN |
| Series | 63 |
| No. in Set | Single Bearing |
| Precision Rating | ABEC 3 |
| Cage Type | Metal |
| Outer Ring Width | 0.83 in, 21 mm |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Width | 0.83 in, 21 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Rows of Balls | Single |
| icNumber | 7703658 |
| Radial Internal Clearance | Normal |
| Row Type | 1 |
| Seal Material | Nitrile Rubber (NBR) |
| Contact Angle | 0° |
| Material | Bearing Steel |
| Bearing Design | Deep Groove Design |
| Seal Type | Contacting Seal |
| Locking Device | No Locking Device |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Seal On One Side |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Capacity | Standard Capacity |
| Inner Ring Width | 0.83 in, 21 mm |
| Precision Level | Standard (ABEC 1) |
| Weight | 1.021 LB |
| EAN or UPC | 7316577738752 |

