- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Row Type | 1 |
| Rolling Element | Ball |
| Basic Dynamic Load Rating | 9509.418 lbf, 42.3 kN |
| O.D. | 3.543 in, 90 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Precision Rating | ABEC 3 |
| Limiting Speed | 5000 rpm |
| No. of Rows | 1 |
| Width | 0.906 in, 23 mm |
| Static Load Rating | 5395.415 lbf, 24 kN |
| Bearing Type | Deep Groove |
| Internal Clearance | CN |
| Cage | Sheet Metal |
| Radial Internal Clearance | CN |
| ISO Tolerance | Class 6 / P6 |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Cage Material | Sheet Metal |
| Series | 63 |
| Inch/Metric | Metric |
| Filling Slot | Without |
| I.D. | 1.575 in, 40 mm |
| Enclosure | Seal on Both Sides |
| Seal Type | Contact |
| Inner Ring Width | 0.91 in, 23 mm |
| Bearing Class | Class 6 / P6 |
| Outer Ring Width | 0.91 in, 23 mm |
| Relubrication Feature | Without |
| Type | Deep Groove |
| Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Weight | 1.442 LB |
| EAN or UPC | 7316571555362 |

