Skip to content Skip to navigation menu
Cylindrical Bore Deep Groove Ball Bearing

6308-2RS1

Cylindrical Bore Deep Groove Ball Bearing
Item #100756378
  • Deep Groove Bearing
  • 1.57 in Inner Diameter
  • 3.54 in Outer Diameter
  • 0.91 in Width
  • Bearing Steel Material
  • Seal On Both Sides Enclosure
  • Cylindrical O.D
  • 0.91 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 1.57 in Inner Diameter
  • 3.54 in Outer Diameter
  • 0.91 in Width
  • Bearing Steel Material

applications

  • Textiles
  • Power tools
  • Electric motors
  • Pumps
  • Gearboxes

features

  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds

compliances

  • In accordance with ISO 15-1981
Rows of Balls Single
Outer Ring Width 0.91 in, 23 mm
No. in Set Single Bearing
Bearing Type Deep Groove
Preload Level None
Bearing Class Class 6 / P6
No. of Rows 1
Limiting Speed - Grease 5000 rpm
Cage Material Bearing Steel
Limiting Speed 5000 rpm
Precision Level Standard (ABEC 1)
Element Material Bearing Steel
Material Bearing Steel
Rolling Element Ball
Relubrication Feature Without
Bearing Material Coating Bearing Steel
Seal Material Nitrile Rubber (NBR)
Inner Ring Width 0.91 in, 23 mm
Basic Dynamic Load Rating 9509.418 lbf, 42.3 kN
Ball Material Steel
Static Load Rating 5395.415 lbf, 24 kN
Seal Type Contacting Seal
Series 63
O.D. Type Cylindrical
Capacity Standard Capacity
Contact Angle
ISO Tolerance Class 6 / P6
icNumber 7697062
Inch/Metric Metric
Internal Clearance CN
Cage Sheet Metal
Lubricant Grease
Width 0.91 in, 23 mm
I.D. 1.57 in, 40 mm
Cage Type Metal
Snap Ring No Snap Ring
O.D. 3.54 in, 90 mm
Type Deep Groove
Radial Internal Clearance Normal
Precision Standard
Precision Rating ABEC 3
Bearing Design Deep Groove Design
Limiting Speed - Oil N/A
Row Type 1
Locking Device No Locking Device
Enclosure Seal on Both Sides
Radial Internal Clearance Specification Normal Clearance
Bore Type Cylindrical
Filling Slot Without
Weight 1.431 LB
EAN or UPC 7316571083865
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison