- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Type | Deep Groove |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Static Load Rating | 5395.415 lbf, 24 kN |
| Cage | Sheet Metal |
| Inner Ring Width | 0.91 in, 23 mm |
| Width | 0.91 in, 23 mm |
| I.D. | 1.57 in, 40 mm |
| Inch/Metric | Metric |
| Bearing Material Coating | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| ISO Tolerance | Class 6 / P6 |
| Radial Internal Clearance | C3 |
| Series | 63 |
| Filling Slot | Without |
| Limiting Speed | 11000 rpm |
| Material | Bearing Steel |
| No. of Rows | 1 |
| Outer Ring Width | 0.91 in, 23 mm |
| Reference Speed | 17000 rpm |
| O.D. | 3.54 in, 90 mm |
| Basic Dynamic Load Rating | 9509.418 lbf, 42.3 kN |
| Weight | 1.389 LB |
| EAN or UPC | 7316571370873 |

