Skip to content Skip to navigation menu
Single Row Cylindrical Bore Deep Groove Ball Bearing

6308 JEM

Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #101171798
  • Deep Groove Bearing
  • 1.57 in Inner Diameter
  • 3.54 in Outer Diameter
  • 0.91 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 0.91 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
Single Row Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 1.57 in Inner Diameter
  • 3.54 in Outer Diameter
  • 0.91 in Width
  • Bearing Steel Material

applications

  • Textiles
  • Power tools
  • Electric motors
  • Pumps
  • Gearboxes

features

  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds
Radial Internal Clearance C3
O.D. 3.54 in, 90 mm
Rows of Balls Single
Preload Level None
Static Load Rating [Max] 5,400.00 lbf
Internal Clearance C3
Capacity Standard Capacity
Row Type 1
Type Deep Groove
ISO Tolerance Class 6 / P6
Ball Material Steel
Snap Ring No Snap Ring
Enclosure Open
Static Load Rating 5395.415 lbf, 24 kN
Inner Ring Width 0.91 in, 23 mm
Radial Internal Clearance Specification Greater Than Normal Clearance
Material Bearing Steel
Inch/Metric Metric
O.D. Type Cylindrical
Locking Device No Locking Device
Cage Sheet Metal
Precision Standard
Dynamic Load Rating 9,220.00 lbf
Bearing Material Coating Bearing Steel
No. in Set Single Bearing
icNumber 7696006
Precision Rating ABEC 3
Width 0.91 in, 23 mm
Bore Type Cylindrical
Limiting Speed 11000 rpm
No. of Rows Single
Bearing Type Deep Groove
Cage Material Bearing Steel
Contact Angle
Precision Level Standard (ABEC 1)
Basic Dynamic Load Rating 9509.418 lbf, 42.3 kN
Bearing Design Deep Groove Design
Element Material Bearing Steel
Series 63
Rolling Element Ball
Outer Ring Width 0.91 in, 23 mm
Seal Material None
Bearing Class Class 6 / P6
Cage Type Metal
Seal Type Unsealed
Lubricant Oil Preservative
Reference Speed 17000 rpm
I.D. 1.57 in, 40 mm
Filling Slot Without
Origin Single Row Radial
Relubrication Feature Without
Weight 1.389 LB
EAN or UPC 7316576681875
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison