- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Reference Speed | 15000 rpm |
| Relubrication Feature | Without |
| Bearing Type | Deep Groove |
| Cage | Sheet Metal |
| Filling Slot | Without |
| Bearing Class | Class 6 / P6 |
| Inner Ring Width | 0.98 in, 25 mm |
| Limiting Speed | 4500 rpm |
| Radial Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Series | 63 |
| Width | 0.984 in, 25 mm |
| I.D. | 1.772 in, 45 mm |
| Enclosure | Seal on Both Sides |
| Cage Material | Sheet Metal |
| ISO Tolerance | Class 6 / P6 |
| Lubricant | Grease |
| Type | Deep Groove |
| Bearing Material Coating | Bearing Steel |
| Seal Type | Contact |
| Static Load Rating | 7081.482 lbf, 31.5 kN |
| O.D. | 3.937 in, 100 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Basic Dynamic Load Rating | 12431.935 lbf, 55.3 kN |
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.98 in, 25 mm |
| Weight | 1.883 LB |
| EAN or UPC | 7316571555430 |

