- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
| Relubrication Feature | Without |
| Lubricant | Solid Oil |
| Tolerance | Normal (PN) |
| Inner Ring Width | 0.98 in, 25 mm |
| O.D. | 3.94 in, 100 mm |
| Cage Material | Bearing Steel |
| Series | 63 |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Outer Ring Width | 0.98 in, 25 mm |
| Radial Internal Clearance | Group N |
| Seal Material | Nitrile Rubber (NBR) |
| Precision Rating | ABEC 3 |
| Seal Type | Contacting Seal |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| I.D. | 1.77 in, 45 mm |
| Rows of Balls | Single |
| Row Type | 1 |
| Enclosure | Seal on Both Sides |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Width | 0.98 in, 25 mm |
| Internal Clearance | CN |
| Material | Bearing Steel |
| Weight | 1.905 LB |
| EAN or UPC | 7316571124001 |

