- 45 mm ID x 100 mm OD x 25 mm Wide
- Single Shield (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Radial Internal Clearance | C3 |
| Width | 0.984 in, 25 mm |
| Enclosure | Single Shield |
| Seal Type | Non-Contact Seals |
| Inner Ring Width | 25 mm |
| Static Load Rating [Max] | 31500 lbf |
| Seal Material | Metal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Reference Speed | 15000 rpm |
| Preload Level | None |
| Limiting Speed | 9500 rpm |
| No. of Rows | 1 |
| Contact Angle | 0° |
| Pre Lubricant | None |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| O.D. | 100 mm |
| Capacity | Standard Capacity |
| icNumber | 7696170 |
| Bearing Design | Deep Groove Design |
| Outer Ring Width | 25 mm |
| Ball Material | Steel |
| Origin | Single Row Radial |
| Rows of Balls | Single |
| Basic Dynamic Load Rating | 12431.935 lbf, 55.3 kN |
| Material | Steel |
| Filling Slot | Without |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| Relubrication Feature | Without |
| Precision | Standard |
| I.D. | 45 mm |
| Locking Device | No Locking Device |
| Bearing Type | Radial |
| Limiting Speed - Grease | 6700 rpm |
| Type | Deep Groove |
| Static Load Rating | 7081.482 lbf, 31.5 kN |
| Weight | 1.872 LB |
| EAN or UPC | 7316574600243 |

