- Deep Groove Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
| Width | 1.06 in, 27 mm |
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Outer Ring Width | 1.06 in, 27 mm |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Dynamic Load Rating | 14613 lbf |
| Limiting Speed | 4300 rpm |
| Element Material | Silicone Nitride Ceramic |
| Internal Clearance | C3 |
| Row Type | 1 |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 8543 lbf |
| O.D. | 4.33 in, 110 mm |
| Series | 63 |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 1.97 in, 50 mm |
| Seal Type | Contacting Seal |
| No. of Rows | Single |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Enclosure | Seal on Both Sides |
| Inch/Metric | Metric |
| Inner Ring Width | 1.06 in, 27 mm |
| Rolling Element | Ball |
| Weight | 2.157 LB |
| EAN or UPC | 7316571550817 |

