- Deep Groove Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
| Seal Material | Tinplate |
| Bearing Material Coating | Bearing Steel |
| Width | 1.06 in, 27 mm |
| Internal Clearance | C3 |
| Inch/Metric | Metric |
| O.D. | 4.33 in, 110 mm |
| Locating | Snap Ring Fitted |
| Bearing Type | Deep Groove |
| I.D. | 1.97 in, 50 mm |
| Series | 63 |
| ISO Tolerance | Normal / P0 |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 1.06 in, 27 mm |
| Row Type | 1 |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Outer Ring Width | 1.06 in, 27 mm |
| No. of Rows | Single |
| Enclosure | Shield on Both Sides |
| Seal Type | Non-Contacting Seal |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Element Material | Bearing Steel |
| Cage | Sheet Metal |
| Weight | 2.21 LB |
| EAN or UPC | 7316577117045 |

