- Deep Groove Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
| Relubrication Feature | Without |
| Limiting Speed | 8500 rpm |
| Bearing Class | Normal / P0 |
| I.D. | 1.97 in, 50 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 1.06 in, 27 mm |
| Filling Slot | Without |
| Static Load Rating | 8542.74 lbf, 38 kN |
| Bearing Type | Deep Groove |
| Series | 63 |
| O.D. | 4.33 in, 110 mm |
| Type | Deep Groove |
| Cage | Sheet Metal |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Basic Dynamic Load Rating | 14612.581 lbf, 65 kN |
| Reference Speed | 13000 rpm |
| Width | 1.06 in, 27 mm |
| No. of Rows | 1 |
| Bearing Material Coating | Bearing Steel |
| Bore Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Inner Ring Width | 1.06 in, 27 mm |
| Locating | Snap Ring Fitted |
| Weight | 2.438 LB |
| EAN or UPC | 7316571374741 |

