- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
- Seal On One Side Enclosure
| Material | Bearing Steel |
| Width | 1.063 in, 27 mm |
| Cage Material | Sheet Metal |
| Radial Internal Clearance | C3 |
| Bearing Material Coating | Bearing Steel |
| Enclosure | Seal On One Side |
| Type | Deep Groove |
| Series | 63 |
| Limiting Speed | 4300 rpm |
| Inner Ring Width | 1.06 in, 27 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.06 in, 27 mm |
| Seal Type | Contact |
| Bearing Class | Class 6 / P6 |
| O.D. | 4.331 in, 110 mm |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 1.969 in, 50 mm |
| No. of Rows | 1 |
| Cage | Sheet Metal |
| Static Load Rating | 8542.74 lbf, 38 kN |
| ISO Tolerance | Class 6 / P6 |
| Basic Dynamic Load Rating | 14612.581 lbf, 65 kN |
| Filling Slot | Without |
| Relubrication Feature | Without |
| Weight | 1.1 KG |
| EAN or UPC | 7316571366203 |

