- Deep Groove Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.14 in Width
- Bearing Steel Material
| No. of Rows | 1 |
| Type | Deep Groove |
| Bearing Material Coating | Bearing Steel |
| Inch/Metric | Metric |
| Reference Speed | 12000 rpm |
| I.D. | 2.17 in, 55 mm |
| Width | 1.14 in, 29 mm |
| Limiting Speed | 8000 rpm |
| Inner Ring Width | 1.14 in, 29 mm |
| Bearing Class | Normal / P0 |
| Outer Ring Width | 1.14 in, 29 mm |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Static Load Rating | 10116.402 lbf, 45 kN |
| Bearing Type | Deep Groove |
| Cage | Sheet Metal |
| O.D. | 4.72 in, 120 mm |
| Radial Internal Clearance | C3 |
| Series | 63 |
| Filling Slot | Without |
| Material | Bearing Steel |
| Basic Dynamic Load Rating | 16658.343 lbf, 74.1 kN |
| O.D. Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Relubrication Feature | Without |
| Weight | 3.01 LB |
| EAN or UPC | 7316571366333 |

