- Deep Groove Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
| Reference Speed | 11000 rpm |
| Enclosure | Shield on One Side |
| Basic Dynamic Load Rating | 19153.722 lbf, 85.2 kN |
| Seal Type | Non-Contact |
| Inner Ring Width | 1.22 in, 31 mm |
| Static Load Rating | 11690.065 lbf, 52 kN |
| Rolling Element | Ball |
| Element Material | Bearing Steel |
| Filling Slot | Without |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| Limiting Speed | 7000 rpm |
| Type | Deep Groove |
| ISO Tolerance | Normal / P0 |
| O.D. | 5.118 in, 130 mm |
| Internal Clearance | C3 |
| Bearing Material Coating | Bearing Steel |
| Bearing Type | Deep Groove |
| Cage Material | Sheet Metal |
| Bearing Class | Normal / P0 |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 1.22 in, 31 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Width | 1.22 in, 31 mm |
| Seal Material | Tinplate |
| I.D. | 2.362 in, 60 mm |
| Row Type | 1 |
| Series | 63 |
| Inch/Metric | Metric |
| Weight | 3.88 LB |
| EAN or UPC | 7316571576886 |

