- 60 mm ID x 130 mm OD x 31 mm Wide
- Single Shield (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Basic Dynamic Load Rating | 19153.722 lbf, 85.2 kN |
| Static Load Rating [Max] | 52000 lbf |
| Filling Slot | Without |
| Origin | Single Row Radial |
| Preload Level | None |
| Type | Deep Groove |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Static Load Rating | 11690.065 lbf, 52 kN |
| Bearing Type | Radial |
| No. in Set | Single Bearing |
| Enclosure | Single Shield |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed | 7000 rpm |
| icNumber | 7696728 |
| Limiting Speed - Grease | 5000 rpm |
| Precision | Standard |
| Inner Ring Width | 31 mm |
| Reference Speed | 11000 rpm |
| Snap Ring | No Snap Ring |
| O.D. | 130 mm |
| Cage Material | Steel |
| Seal Material | Metal |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Bearing Design | Deep Groove Design |
| Outer Ring Width | 31 mm |
| Seal Type | Non-Contact Seals |
| I.D. | 60 mm |
| Width | 1.22 in, 31 mm |
| Material | Steel |
| Weight | 3.926 LB |
| EAN or UPC | 7316576682117 |

