- Deep Groove Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Precision | Standard |
| Bearing Material Coating | Bearing Steel |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Series | 63 |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Grease | 3200 rpm |
| Seal Type | Contacting Seal |
| Radial Internal Clearance | Normal |
| Filling Slot | Without |
| No. of Rows | 1 |
| Material | Bearing Steel |
| Inner Ring Width | 1.3 in, 33 mm |
| Cage Type | Metal |
| Relubrication Feature | Without |
| No. in Set | Single Bearing |
| I.D. | 2.56 in, 65 mm |
| Element Material | Bearing Steel |
| Bearing Design | Deep Groove Design |
| Bearing Type | Deep Groove |
| Contact Angle | 0° |
| O.D. | 5.51 in, 140 mm |
| Bore Type | Cylindrical |
| Type | Deep Groove |
| Bearing Class | Normal / P0 |
| Basic Dynamic Load Rating | 21918.872 lbf, 97.5 kN |
| Outer Ring Width | 1.3 in, 33 mm |
| Enclosure | Seal on Both Sides |
| Row Type | 1 |
| Snap Ring | No Snap Ring |
| Internal Clearance | CN |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| ISO Tolerance | Normal / P0 |
| Limiting Speed - Oil | N/A |
| icNumber | 7698190 |
| Cage | Sheet Metal |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| Preload Level | None |
| Rolling Element | Ball |
| Static Load Rating | 13488.537 lbf, 60 kN |
| Width | 1.3 in, 33 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Limiting Speed | 3200 rpm |
| Lubricant | Grease |
| Capacity | Standard Capacity |
| Weight | 4.751 LB |
| EAN or UPC | 7316570230888 |

