- Deep Groove Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| Bearing Material Coating | Bearing Steel |
| Cage | Sheet Metal |
| Cage Material | Sheet Metal |
| Filling Slot | Without |
| Material | Bearing Steel |
| Inner Ring Width | 1.3 in, 33 mm |
| Radial Internal Clearance | C3 |
| I.D. | 2.559 in, 65 mm |
| Limiting Speed | 5300 rpm |
| Bearing Class | Normal / P0 |
| Bearing Type | Deep Groove |
| Seal Material | Tinplate |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 21918.872 lbf, 97.5 kN |
| Reference Speed | 10000 rpm |
| Relubrication Feature | Without |
| ISO Tolerance | Normal / P0 |
| Lubricant | Grease |
| No. of Rows | 1 |
| Width | 1.299 in, 33 mm |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contact |
| O.D. | 5.512 in, 140 mm |
| Outer Ring Width | 1.3 in, 33 mm |
| Enclosure | Shield on Both Sides |
| Static Load Rating | 13488.537 lbf, 60 kN |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Series | 63 |
| Weight | 4.864 LB |
| EAN or UPC | 7316571577029 |

