Skip to content Skip to navigation menu
Single Row Cylindrical Bore Deep Groove Ball Bearing

6313-Z/C3

Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #100756821
  • Deep Groove Bearing
  • 2.56 in Inner Diameter
  • 5.51 in Outer Diameter
  • 1.3 in Width
  • Bearing Steel Material
  • Shield On One Side Enclosure
  • Cylindrical O.D
  • 1.3 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
Single Row Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 2.56 in Inner Diameter
  • 5.51 in Outer Diameter
  • 1.3 in Width
  • Bearing Steel Material
O.D. 5.512 in, 140 mm
Enclosure Shield on One Side
Bearing Class Normal / P0
Radial Internal Clearance C3
Inch/Metric Metric
Seal Type Non-Contact
Inner Ring Width 1.3 in, 33 mm
Type Deep Groove
Width 1.299 in, 33 mm
Filling Slot Without
Seal Material Tinplate
Basic Dynamic Load Rating 21918.872 lbf, 97.5 kN
Reference Speed 10000 rpm
Series 63
No. of Rows 1
Outer Ring Width 1.3 in, 33 mm
Limiting Speed 6700 rpm
ISO Tolerance Normal / P0
Relubrication Feature Without
Bore Type Cylindrical
Bearing Material Coating Bearing Steel
Static Load Rating 13488.537 lbf, 60 kN
Cage Material Sheet Metal
I.D. 2.559 in, 65 mm
Cage Sheet Metal
O.D. Type Cylindrical
Material Bearing Steel
Bearing Type Deep Groove
Weight 4.688 LB
EAN or UPC 7316571367705
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison