- Deep Groove Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
| Reference Speed | 9500 rpm |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| Series | 63 |
| Outer Ring Width | 1.38 in, 35 mm |
| Seal Material | Tinplate |
| Filling Slot | Without |
| I.D. | 2.756 in, 70 mm |
| Material | Bearing Steel |
| Static Load Rating | 15287.008 lbf, 68 kN |
| Radial Internal Clearance | C3 |
| O.D. | 5.906 in, 150 mm |
| O.D. Type | Cylindrical |
| Cage | Sheet Metal |
| Inch/Metric | Metric |
| Bearing Class | Normal / P0 |
| ISO Tolerance | Normal / P0 |
| Bore Type | Cylindrical |
| Seal Type | Non-Contact |
| Inner Ring Width | 1.38 in, 35 mm |
| Bearing Material Coating | Bearing Steel |
| Limiting Speed | 5000 rpm |
| Cage Material | Sheet Metal |
| Width | 1.378 in, 35 mm |
| Enclosure | Shield on Both Sides |
| Lubricant | Grease |
| Basic Dynamic Load Rating | 24953.793 lbf, 111 kN |
| Bearing Type | Deep Groove |
| Type | Deep Groove |
| Weight | 5.829 LB |
| EAN or UPC | 7316576682209 |

