- Deep Groove Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
| Inner Ring Width | 1.38 in, 35 mm |
| O.D. | 5.91 in, 150 mm |
| Limiting Speed | 6300 rpm |
| Static Load Rating | 15287.008 lbf, 68 kN |
| Width | 1.38 in, 35 mm |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Finish | Insulation Coating on Outer Ring |
| No. of Rows | 1 |
| Filling Slot | Without |
| O.D. Type | Cylindrical |
| I.D. | 2.76 in, 70 mm |
| Relubrication Feature | Without |
| Type | Deep Groove |
| Radial Internal Clearance | C3 |
| Reference Speed | 9500 rpm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Basic Dynamic Load Rating | 24953.793 lbf, 111 kN |
| Series | 63 |
| Outer Ring Width | 1.38 in, 35 mm |
| Weight | 5.663 LB |
| EAN or UPC | 7316571664026 |

