- Deep Groove Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Inner Ring Width | 1.38 in, 35 mm |
| Outer Ring Width | 1.38 in, 35 mm |
| Cage Material | Brass |
| No. of Rows | Single |
| Bearing Type | Deep Groove |
| O.D. | 5.91 in, 150 mm |
| Finish | Electrically Insulated |
| Row Type | 1 |
| Reference Speed | 9500 rpm |
| Width | 1.38 in, 35 mm |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Limiting Speed | 9000 rpm |
| Static Load Rating | 15287.008 lbf, 68 kN |
| Type | Deep Groove |
| Inch/Metric | Metric |
| I.D. | 2.76 in, 70 mm |
| Radial Internal Clearance | C3 |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 23380.13 lbf, 104 kN |
| Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Filling Slot | Without |
| Series | 63 |
| Weight | 6.821 LB |
| EAN or UPC | 7316571429021 |

