- Deep Groove Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
| Series | 63 |
| O.D. | 5.91 in, 150 mm |
| Inner Ring Width | 1.38 in, 35 mm |
| Material | Bearing Steel |
| Width | 1.38 in, 35 mm |
| Bearing Type | Deep Groove |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Outer Ring Width | 1.38 in, 35 mm |
| Bore Type | Cylindrical |
| I.D. | 2.76 in, 70 mm |
| O.D. Type | Cylindrical |
| Weight | 6.733 LB |
| EAN or UPC | 7316572110607 |

