- Deep Groove Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 1.46 in Width
- Bearing Steel Material
| Bearing Class | Normal / P0 |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Basic Dynamic Load Rating | 26752.264 lbf, 119 kN |
| Lubricant | Grease |
| Enclosure | Seal on Both Sides |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Seal Type | Contact |
| Static Load Rating | 17197.884 lbf, 76.5 kN |
| O.D. | 6.299 in, 160 mm |
| ISO Tolerance | Normal / P0 |
| Series | 63 |
| Bearing Material Coating | Bearing Steel |
| Inch/Metric | Metric |
| Filling Slot | Without |
| Cage Material | Sheet Metal |
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| I.D. | 2.953 in, 75 mm |
| Width | 1.457 in, 37 mm |
| Inner Ring Width | 1.46 in, 37 mm |
| Type | Deep Groove |
| Outer Ring Width | 1.46 in, 37 mm |
| Relubrication Feature | Without |
| Limiting Speed | 2800 rpm |
| Cage | Sheet Metal |
| Radial Internal Clearance | C3 |
| Weight | 6.919 LB |
| EAN or UPC | 7316571573434 |

