- Deep Groove Bearing
- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 1.54 in Width
- Bearing Steel Material
| I.D. | 3.15 in, 80 mm |
| Bearing Class | Normal / P0 |
| Inner Ring Width | 1.54 in, 39 mm |
| Cage | Sheet Metal |
| Static Load Rating | 19445.974 lbf, 86.5 kN |
| ISO Tolerance | Normal / P0 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| O.D. | 6.69 in, 170 mm |
| Material | Bearing Steel |
| Series | 63 |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Outer Ring Width | 1.54 in, 39 mm |
| Basic Dynamic Load Rating | 29225.163 lbf, 130 kN |
| No. of Rows | 1 |
| Width | 1.54 in, 39 mm |
| Reference Speed | 8500 rpm |
| Bearing Material Coating | Bearing Steel |
| Filling Slot | Without |
| Type | Deep Groove |
| Relubrication Feature | Without |
| Radial Internal Clearance | C3 |
| Limiting Speed | 5300 rpm |
| Bore Type | Cylindrical |
| Weight | 7.97 LB |
| EAN or UPC | 7316571367859 |

