- Deep Groove Bearing
- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 1.61 in Width
- Bearing Steel Material
| Rolling Element | Ball |
| Basic Dynamic Load Rating | 31473.252 lbf, 140 kN |
| Internal Clearance | CN |
| Seal Material | Tinplate |
| Inner Ring Width | 1.61 in, 41 mm |
| I.D. | 3.35 in, 85 mm |
| Radial Internal Clearance | Group N |
| Relubrication Feature | Without |
| Static Load Rating | 21694.063 lbf, 96.5 kN |
| Reference Speed | 8000 rpm |
| Limiting Speed | 4000 rpm |
| O.D. Type | Cylindrical |
| No. of Rows | 1 |
| Filling Slot | Without |
| Material | Bearing Steel |
| Lubricant | Grease |
| Width | 1.61 in, 41 mm |
| Enclosure | Shield on Both Sides |
| Seal Type | Non-Contacting Seal |
| O.D. | 7.09 in, 180 mm |
| Bearing Material Coating | Bearing Steel |
| Series | 63 |
| Bearing Class | Normal / P0 |
| Tolerance | Normal (PN) |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| ISO Tolerance | Normal / P0 |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Row Type | 1 |
| Inch/Metric | Metric |
| Type | Deep Groove |
| Rows of Balls | Single |
| Outer Ring Width | 1.61 in, 41 mm |
| Weight | 9.623 LB |
| EAN or UPC | 7316570235012 |

