- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
- Ceramic Ball Material
description
- SKF CeraDrive hybrid ceramic deep groove ball bearings use silicon nitride rolling elements to provide electrical insulation. Compared with bearings that use steel rolling elements, they deliver enhanced performance, extend grease service life, help reduce smearing and false brinelling and have lower sensitivity to temperature variations.
features
- Protects against electric current damage
- Significantly extends grease service life for longer maintenance intervals
- Enables higher speeds, greater power density, and improved energy efficiency
- Offers high wear resistance for reliable performance
| Reference Speed | 9500 r/min |
| Cage | Sheet Metal |
| Static Load Rating | 81.5 kN |
| No. of Rows | 1 |
| Locating Feature | Without |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Bearing Material | Hybrid (Ceramic Balls) |
| Dynamic Load Rating | 130 kN |
| Filling Slot | Without |
| I.D. | 85 mm |
| Width | 41 mm |
| Limiting Speed | 6000 r/min |
| O.D. | 180 mm |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | Without |
| Weight | 0.0 LB |
| EAN or UPC | 7316580948964 |

