- Deep Groove Bearing
- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 1.61 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| No. of Rows | Single |
| ISO Tolerance | Normal / P0 |
| Dynamic Load Rating | 29,900.00 lbf |
| Seal Type | Unsealed |
| I.D. | 3.35 in, 85 mm |
| Precision Rating | ABEC 1 |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Type | Metal |
| Rolling Element | Ball |
| Reference Speed | 8000 rpm |
| Bearing Design | Deep Groove Design |
| Series | 63 |
| Lubricant | Oil Preservative |
| Limiting Speed | 5000 rpm |
| Bearing Material Coating | Bearing Steel |
| Bearing Class | Normal / P0 |
| Width | 1.61 in, 41 mm |
| Contact Angle | 0° |
| Row Type | 1 |
| Precision | Standard |
| Outer Ring Width | 1.61 in, 41 mm |
| Relubrication Feature | Without |
| Static Load Rating [Max] | 21,700.00 lbf |
| Pre Lubricant | None |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Type | Deep Groove |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| O.D. | 7.09 in, 180 mm |
| Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Preload Level | None |
| Inner Ring Width | 1.61 in, 41 mm |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Seal Material | None |
| Basic Dynamic Load Rating | 31473.252 lbf, 140 kN |
| Origin | Single Row Radial |
| Snap Ring | No Snap Ring |
| Filling Slot | Without |
| Ball Material | Steel |
| Bearing Type | Deep Groove |
| Static Load Rating | 21694.063 lbf, 96.5 kN |
| icNumber | 7696087 |
| Weight | 9.466 LB |
| EAN or UPC | 7316576619656 |
| NSN Number | 3110-00-144-8932 |

