- Deep Groove Bearing
- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 1.69 in Width
- Bearing Steel Material
| Bearing Class | Normal / P0 |
| Width | 1.69 in, 43 mm |
| Basic Dynamic Load Rating | 33946.15 lbf, 151 kN |
| Series | 63 |
| Material | Bearing Steel |
| Type | Deep Groove |
| Bearing Material Coating | Bearing Steel |
| Inner Ring Width | 1.69 in, 43 mm |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| Cage | Sheet Metal |
| Reference Speed | 7500 rpm |
| Cage Material | Bearing Steel |
| No. of Rows | Single |
| Enclosure | Seal on Both Sides |
| Row Type | 1 |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Internal Clearance | C3 |
| Seal Type | Contacting Seal |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | Group 3 (C3) |
| Precision Rating | ABEC 1 |
| ISO Tolerance | Normal / P0 |
| Rows of Balls | Single |
| Static Load Rating | 24279.366 lbf, 108 kN |
| Limiting Speed | 2400 rpm |
| O.D. | 7.48 in, 190 mm |
| Tolerance | Normal (PN) |
| Outer Ring Width | 1.69 in, 43 mm |
| Element Material | Bearing Steel |
| Filling Slot | Without |
| I.D. | 3.54 in, 90 mm |
| Weight | 11.162 LB |
| EAN or UPC | 7316571160795 |

