- Deep Groove Bearing
- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 1.69 in Width
- Bearing Steel Material
| O.D. | 7.48 in, 190 mm |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Outer Ring Width | 1.69 in, 43 mm |
| Basic Dynamic Load Rating | 33946.15 lbf, 151 kN |
| Material | Bearing Steel |
| Enclosure | Shield on Both Sides |
| ISO Tolerance | Normal / P0 |
| Inner Ring Width | 1.69 in, 43 mm |
| No. of Rows | 1 |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C3 |
| Series | 63 |
| Cage | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Static Load Rating | 24279.366 lbf, 108 kN |
| Width | 1.693 in, 43 mm |
| Type | Deep Groove |
| Filling Slot | Without |
| Reference Speed | 7500 rpm |
| Bearing Class | Normal / P0 |
| Limiting Speed | 3800 rpm |
| I.D. | 3.543 in, 90 mm |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Seal Type | Non-Contact |
| Seal Material | Tinplate |
| Cage Material | Sheet Metal |
| Weight | 11.283 LB |
| EAN or UPC | 7316573301479 |

