- Deep Groove Bearing
- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 1.69 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Seal Material | Tinplate |
| Outer Ring Width | 1.69 in, 43 mm |
| Basic Dynamic Load Rating | 33946.15 lbf, 151 kN |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| Filling Slot | Without |
| Row Type | 1 |
| O.D. | 7.48 in, 190 mm |
| Type | Deep Groove |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Inner Ring Width | 1.69 in, 43 mm |
| Cage | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Reference Speed | 7500 rpm |
| Precision Rating | ABEC 1 |
| Bearing Class | Normal / P0 |
| ISO Tolerance | Normal / P0 |
| I.D. | 3.54 in, 90 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Limiting Speed | 3800 rpm |
| Width | 1.69 in, 43 mm |
| Enclosure | Shield on Both Sides |
| Cage Material | Bearing Steel |
| Static Load Rating | 24279.366 lbf, 108 kN |
| Series | 63 |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| Bore Type | Cylindrical |
| Weight | 11.283 LB |
| EAN or UPC | 7316577067036 |

