- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
- Ceramic Ball Material
description
- SKF CeraDrive hybrid ceramic deep groove ball bearings use silicon nitride rolling elements to provide electrical insulation. Compared with bearings that use steel rolling elements, they deliver enhanced performance, extend grease service life, help reduce smearing and false brinelling and have lower sensitivity to temperature variations.
features
- Protects against electric current damage
- Significantly extends grease service life for longer maintenance intervals
- Enables higher speeds, greater power density, and improved energy efficiency
- Offers high wear resistance for reliable performance
| Bearing Material | Hybrid (Ceramic Balls) |
| I.D. | 90 mm |
| Reference Speed | 9000 r/min |
| Sealing | Without |
| Width | 43 mm |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Limiting Speed | 5600 r/min |
| Cage | Sheet Metal |
| O.D. | 190 mm |
| No. of Rows | 1 |
| Filling Slot | Without |
| Radial Internal Clearance | C3 |
| Locating Feature | Without |
| Static Load Rating | 93 kN |
| Dynamic Load Rating | 146 kN |
| Lubricant | None |
| Weight | 0.0 LB |
| EAN or UPC | 7316580948988 |

