- Deep Groove Bearing
- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 1.69 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Rolling Element | Ball |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Relubrication Feature | Without |
| Enclosure | Shield on One Side |
| Locking Device | No Locking Device |
| ISO Tolerance | Normal / P0 |
| Pre Lubricant | None |
| Outer Ring Width | 1.69 in, 43 mm |
| Seal Material | Tinplate |
| Limiting Speed - Grease | 3400 rpm |
| Static Load Rating | 24279.366 lbf, 108 kN |
| O.D. | 7.48 in, 190 mm |
| Seal Type | Non-Contacting Seal |
| Bearing Class | Normal / P0 |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| Reference Speed | 7500 rpm |
| Cage | Sheet Metal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Preload Level | None |
| No. of Rows | Single |
| Static Load Rating [Max] | 108000 lbf |
| Width | 1.69 in, 43 mm |
| Inner Ring Width | 1.69 in, 43 mm |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Deep Groove |
| Origin | Single Row Radial |
| Lubricant | Oil Preservative |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Limiting Speed | 4800 rpm |
| icNumber | 7697485 |
| Series | 63 |
| Bearing Design | Deep Groove Design |
| Rows of Balls | Single |
| Basic Dynamic Load Rating | 33946.15 lbf, 151 kN |
| I.D. | 3.54 in, 90 mm |
| Bearing Material Coating | Bearing Steel |
| Filling Slot | Without |
| Internal Clearance | C3 |
| Contact Angle | 0° |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Cage Type | Metal |
| Inch/Metric | Metric |
| Precision | Standard |
| No. in Set | Single Bearing |
| Type | Deep Groove |
| Row Type | 1 |
| Weight | 11.013 LB |
| EAN or UPC | 7316576619717 |

