- Deep Groove Bearing
- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 1.77 in Width
- Bearing Steel Material
| Radial Internal Clearance | Group N |
| Lubricant | Grease |
| Static Load Rating | 26527.455 lbf, 118 kN |
| Bearing Material Coating | Bearing Steel |
| Series | 63 |
| Cage | Sheet Metal |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Seal Type | Contacting Seal |
| Width | 1.77 in, 45 mm |
| Filling Slot | Without |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Rolling Element | Ball |
| I.D. | 3.74 in, 95 mm |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Inner Ring Width | 1.77 in, 45 mm |
| Internal Clearance | CN |
| Bearing Class | Normal / P0 |
| Enclosure | Seal on Both Sides |
| Seal Material | Nitrile Rubber (NBR) |
| ISO Tolerance | Normal / P0 |
| Type | Deep Groove |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Limiting Speed | 2200 rpm |
| O.D. | 7.87 in, 200 mm |
| Outer Ring Width | 1.77 in, 45 mm |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| Basic Dynamic Load Rating | 35744.622 lbf, 159 kN |
| Tolerance | Normal (PN) |
| Bearing Type | Deep Groove |
| Weight | 5.79 KG |
| EAN or UPC | 7316570830347 |

