- Deep Groove Bearing
- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 1.77 in Width
- Bearing Steel Material
| Temperature Range [Max] | 284 °F |
| Bearing Type | Deep Groove |
| Reference Speed | 7000 rpm |
| Cage | Sheet Metal |
| Precision Rating | ABEC 1 |
| Contact Angle | 0° |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 34400 lbf |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inner Ring Width | 1.77 in, 45 mm |
| No. of Rows | Single |
| ISO Tolerance | Normal / P0 |
| Series | 63 |
| Locking Device | No Locking Device |
| Filling Slot | Without |
| I.D. | 3.74 in, 95 mm |
| Origin | Single Row Radial |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Precision | Standard |
| O.D. | 7.87 in, 200 mm |
| Rolling Element | Ball |
| Basic Dynamic Load Rating | 35744.622 lbf, 159 kN |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Cage Material | Bearing Steel |
| Limiting Speed | 4500 rpm |
| Static Load Rating | 26527.455 lbf, 118 kN |
| Ball Material | Steel |
| Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Temperature Range [Min] | -22 °F |
| Internal Clearance | C3 |
| Type | Deep Groove |
| Outer Ring Width | 1.77 in, 45 mm |
| Relubrication Feature | Without |
| Pre Lubricant | None |
| Rows of Balls | Single |
| Static Load Rating [Max] | 26500 lbf |
| Width | 1.77 in, 45 mm |
| Enclosure | Open |
| Preload Level | None |
| Bearing Design | Deep Groove Design |
| Seal Type | Unsealed |
| Weight | 12.722 LB |
| EAN or UPC | 7316571367965 |

