- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 45 mm Width
- Ceramic Ball Material
description
- SKF CeraDrive hybrid ceramic deep groove ball bearings use silicon nitride rolling elements to provide electrical insulation. Compared with bearings that use steel rolling elements, they deliver enhanced performance, extend grease service life, help reduce smearing and false brinelling and have lower sensitivity to temperature variations.
features
- Protects against electric current damage
- Significantly extends grease service life for longer maintenance intervals
- Enables higher speeds, greater power density, and improved energy efficiency
- Offers high wear resistance for reliable performance
| I.D. | 95 mm |
| Bore Type | Cylindrical |
| Lubricant | None |
| Cage | Sheet Metal |
| Limiting Speed | 5300 r/min |
| Dynamic Load Rating | 159 kN |
| Radial Internal Clearance | C3 |
| Bearing Material | Hybrid (Ceramic Balls) |
| No. of Rows | 1 |
| Filling Slot | Without |
| Locating Feature | Without |
| Relubrication Feature | Without |
| Static Load Rating | 104 kN |
| Width | 45 mm |
| Reference Speed | 8500 r/min |
| Sealing | Without |
| O.D. | 200 mm |
| Weight | 0.0 LB |
| EAN or UPC | 7316580949008 |

