- Deep Groove Bearing
- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 1.77 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Basic Dynamic Load Rating | 35744.622 lbf, 159 kN |
| I.D. | 3.74 in, 95 mm |
| Inner Ring Width | 1.77 in, 45 mm |
| Relubrication Feature | Without |
| Seal Material | Tinplate |
| Series | 63 |
| O.D. | 7.874 in, 200 mm |
| Bore Type | Cylindrical |
| Filling Slot | Without |
| No. of Rows | 1 |
| Cage Material | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Width | 1.772 in, 45 mm |
| Bearing Class | Normal / P0 |
| Seal Type | Non-Contact |
| Type | Deep Groove |
| Cage | Sheet Metal |
| ISO Tolerance | Normal / P0 |
| Enclosure | Shield on One Side |
| Outer Ring Width | 1.77 in, 45 mm |
| O.D. Type | Cylindrical |
| Limiting Speed | 4500 rpm |
| Static Load Rating | 26527.455 lbf, 118 kN |
| Reference Speed | 7000 rpm |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Weight | 12.802 LB |
| EAN or UPC | 7316571367958 |

