- Deep Groove Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Reference Speed | 6700 rpm |
| Cage Material | Bearing Steel |
| ISO Tolerance | Normal / P0 |
| Width | 1.85 in, 47 mm |
| No. of Rows | 1 |
| I.D. | 3.94 in, 100 mm |
| Filling Slot | Without |
| Radial Internal Clearance | C3 |
| Static Load Rating | 31473.252 lbf, 140 kN |
| Inner Ring Width | 1.85 in, 47 mm |
| O.D. Type | Cylindrical |
| Basic Dynamic Load Rating | 39116.756 lbf, 174 kN |
| Limiting Speed | 4300 rpm |
| Bore Type | Cylindrical |
| Series | 63 |
| O.D. | 8.46 in, 215 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 1.85 in, 47 mm |
| Bearing Material Coating | Bearing Steel |
| Bearing Class | Normal / P0 |
| Type | Deep Groove |
| Cage | Sheet Metal |
| Relubrication Feature | Without |
| Weight | 15.674 LB |
| EAN or UPC | 7316571367996 |

