- Ball Bearing
| Filling Slot | Without |
| Bore Type | Cylindrical |
| Static Load Rating | 31473.252 lbf, 140 kN |
| No. of Rows | 1 |
| Reference Speed | 6700 rpm |
| Width | 1.85 in, 47 mm |
| Radial Internal Clearance | C5 |
| Material | Bearing Steel |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 40915.228 lbf, 182 kN |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| O.D. | 8.465 in, 215 mm |
| I.D. | 3.937 in, 100 mm |
| Limiting Speed | 4300 rpm |
| Finish | Insulation Coating on Outer Ring |
| Weight | 15.4 LB |
| EAN or UPC | 7316572463482 |

