- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 50 mm Width
- Ceramic Ball Material
description
- SKF CeraDrive hybrid ceramic deep groove ball bearings use silicon nitride rolling elements to provide electrical insulation. Compared with bearings that use steel rolling elements, they deliver enhanced performance, extend grease service life, help reduce smearing and false brinelling and have lower sensitivity to temperature variations.
features
- Protects against electric current damage
- Significantly extends grease service life for longer maintenance intervals
- Enables higher speeds, greater power density, and improved energy efficiency
- Offers high wear resistance for reliable performance
| I.D. | 110 mm |
| O.D. | 240 mm |
| No. of Rows | 1 |
| Locating Feature | Without |
| Sealing | Without |
| Cage | Sheet Metal |
| Filling Slot | Without |
| Static Load Rating | 132 kN |
| Width | 50 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed | 4300 r/min |
| Relubrication Feature | Without |
| Bearing Material | Hybrid (Ceramic Balls) |
| Bore Type | Cylindrical |
| Lubricant | None |
| Dynamic Load Rating | 186 kN |
| Reference Speed | 6700 r/min |
| Weight | 0.0 LB |
| EAN or UPC | 7316580949022 |

