- Deep Groove Bearing
- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 1.97 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Precision | Standard |
| Width | 1.97 in, 50 mm |
| Bearing Type | Deep Groove |
| Enclosure | Open |
| Finish | Electrically Insulated |
| No. of Rows | Single |
| Series | 63 |
| Reference Speed | 6000 rpm |
| Lubricant | Oil Preservative |
| O.D. | 9.45 in, 240 mm |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Rolling Element | Ball |
| Special Features | INSOCOAT® Electrically Insulated (VL0241) |
| Type | Deep Groove |
| Filling Slot | Without |
| Preload Level | None |
| Basic Dynamic Load Rating | 48558.732 lbf, 216 kN |
| Precision Rating | ABEC 1 |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Row Type | 1 |
| Cage Material | Brass |
| Cage Type | Metal |
| Outer Ring Width | 1.97 in, 50 mm |
| Rows of Balls | Single |
| Seal Material | None |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Locking Device | No Locking Device |
| Limiting Speed | 5300 rpm |
| No. in Set | Single Bearing |
| Static Load Rating | 40465.61 lbf, 180 kN |
| I.D. | 4.33 in, 110 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Design | Deep Groove Design |
| Contact Angle | 0° |
| Relubrication Feature | Without |
| Internal Clearance | C3 |
| Capacity | Standard Capacity |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.97 in, 50 mm |
| Radial Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Weight | 25.586 LB |
| EAN or UPC | 7316571429144 |

