- Deep Groove Bearing
- 4.72 in Inner Diameter
- 10.24 in Outer Diameter
- 2.17 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Lubricant | Oil Preservative |
| Bore Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Basic Dynamic Load Rating | 46760.26 lbf, 208 kN |
| Locking Device | No Locking Device |
| Width | 2.17 in, 55 mm |
| Outer Ring Width | 2.17 in, 55 mm |
| Rows of Balls | Single |
| Seal Material | None |
| Precision Rating | ABEC 1 |
| Limiting Speed | 3400 rpm |
| Precision | Standard |
| No. of Rows | Single |
| ISO Tolerance | Normal / P0 |
| Radial Internal Clearance | C3 |
| Bearing Material Coating | Bearing Steel |
| I.D. | 4.72 in, 120 mm |
| Cage Material | Bearing Steel |
| No. in Set | Single Bearing |
| icNumber | 7699398 |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 2.17 in, 55 mm |
| Filling Slot | Without |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Preload Level | None |
| Element Material | Bearing Steel |
| Static Load Rating [Max] | 186000 lbf |
| Ball Material | Steel |
| Bearing Design | Deep Groove Design |
| Contact Angle | 0° |
| Internal Clearance | C3 |
| Origin | Single Row Radial |
| Series | 63 |
| Relubrication Feature | Without |
| Row Type | 1 |
| Enclosure | Open |
| Cage Type | Metal |
| Pre Lubricant | None |
| Material | Bearing Steel |
| Reference Speed | 5600 rpm |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Type | Deep Groove |
| O.D. | 10.24 in, 260 mm |
| Static Load Rating | 41814.463 lbf, 186 kN |
| Cage | Sheet Metal |
| Limiting Speed - Grease | 2400 rpm |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Weight | 27.861 LB |
| EAN or UPC | 7316576625763 |

