- Deep Groove Bearing
- 5.51 in Inner Diameter
- 11.81 in Outer Diameter
- 2.44 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Type | Deep Groove |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | 1 |
| Rows of Balls | Single |
| Row Type | 1 |
| Rolling Element | Ball |
| Seal Material | None |
| icNumber | 7699280 |
| Width | 2.44 in, 62 mm |
| Internal Clearance | CN |
| I.D. | 5.51 in, 140 mm |
| Inch/Metric | Metric |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Bearing Class | Normal / P0 |
| Relubrication Feature | Without |
| Cage | Machined Metal |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Ball Material | Steel |
| O.D. | 11.81 in, 300 mm |
| Inner Ring Width | 2.44 in, 62 mm |
| Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Limiting Speed | 4300 rpm |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Cage Material | Brass |
| Precision | Standard |
| Filling Slot | Without |
| ISO Tolerance | Normal / P0 |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Series | 63 |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| Basic Dynamic Load Rating | 56427.045 lbf, 251 kN |
| O.D. Type | Cylindrical |
| Reference Speed | 4800 rpm |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Pre Lubricant | None |
| Outer Ring Width | 2.44 in, 62 mm |
| Static Load Rating | 55078.191 lbf, 245 kN |
| Bearing Design | Deep Groove Design |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Weight | 48.119 LB |
| EAN or UPC | 7316576619854 |

