- Deep Groove Bearing
- 5.91 in Inner Diameter
- 12.6 in Outer Diameter
- 2.56 in Width
- Bearing Steel Material
| Finish | Insulation Coating on Inner Ring |
| Cage Material | Bearing Steel |
| I.D. | 5.91 in, 150 mm |
| Inner Ring Width | 2.56 in, 65 mm |
| Width | 2.56 in, 65 mm |
| Filling Slot | Without |
| Material | Bearing Steel |
| Reference Speed | 4300 rpm |
| Bore Type | Cylindrical |
| Outer Ring Width | 2.56 in, 65 mm |
| Relubrication Feature | Without |
| Type | Deep Groove |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Limiting Speed | 2800 rpm |
| O.D. Type | Cylindrical |
| Series | 63 |
| O.D. | 12.6 in, 320 mm |
| No. of Rows | 1 |
| Static Load Rating | 64070.549 lbf, 285 kN |
| Radial Internal Clearance | C3 |
| Basic Dynamic Load Rating | 64295.358 lbf, 286 kN |
| Weight | 50.772 LB |
| EAN or UPC | 7316572206775 |

