- Deep Groove Bearing
- 0.2 in Inner Diameter
- 0.75 in Outer Diameter
- 0.24 in Width
- Bearing Steel Material
| O.D. | 0.75 in, 19 mm |
| Bearing Type | Deep Groove |
| Cage | Sheet Metal |
| Type | Deep Groove |
| Width | 0.24 in, 6 mm |
| Outer Ring Width | 0.24 in, 6 mm |
| Bore Type | Cylindrical |
| Filling Slot | Without |
| Series | 635 |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance | CN |
| Reference Speed | 80000 rpm |
| Static Load Rating | 213.568 lbf, 0.95 kN |
| Relubrication Feature | Without |
| Bearing Material Coating | Bearing Steel |
| ISO Tolerance | Class 6 / P6 |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| No. of Rows | 1 |
| Inner Ring Width | 0.24 in, 6 mm |
| O.D. Type | Cylindrical |
| Limiting Speed | 50000 rpm |
| Material | Bearing Steel |
| Basic Dynamic Load Rating | 526.053 lbf, 2.34 kN |
| I.D. | 0.2 in, 5 mm |
| Weight | 0.023 LB |
| EAN or UPC | 7316577093653 |

