- Tapered Roller Bearing
| Inch/Metric | Inch |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Cage Material | Sheet Metal |
| Inner Ring Width | 2.205 in, 56.007 mm |
| Basic Dynamic Load Rating | 64295.358 lbf, 286 kN |
| Static Load Rating | 89923.577 lbf, 400 kN |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Width | 2.205 in, 56.007 mm |
| I.D. | 2.625 in, 66.675 mm |
| Weight | 4.985 LB |
| EAN or UPC | 7316573306511 |

