- 0.625 in Shaft Diameter
- 1.377 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
| Seal Design | SKF Wave |
| Operating Temperature [Max] | 210 °F |
| Solid | Yes |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 1.377 in |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Design | CRWHA1 |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Shaft Dia. | 0.625 in |
| Temperature Range [Min] | -65 °F |
| Lip Type | Dual Lip |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | Medium Dirt Exclusion |
| Temperature Range [Max] | 225 °F |
| Static Load Rating | 89923.577 lbf, 400 kN |
| Seal Type | Oil |
| Construction | CRWHA1 |
| Overall Width | 0.25 in |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Case Design | Metal Case, Inner Case |
| Case Construction | Steel Case w/Inner Case |
| Bore Type | Cylindrical |
| Width | 2.205 in, 56.007 mm |
| Basic Dynamic Load Rating | 79357.557 lbf, 353 kN |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Inner Ring Width | 2.205 in, 56.007 mm |
| I.D. | 2.362 in, 59.987 mm |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Weight | 0.084 LB |
| EAN or UPC | 85311004572 |

