- Radial Shaft Seal
- 63 mm Shaft Diameter
- 80 mm Housing Bore Diameter
- 9 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Design | Standard |
| Case Construction | Rubber Covered Steel Case |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Lip Style | Internal |
| Overall Width | 9 mm |
| Construction | HMSA7 |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Lip Type | Dual Lip w/One Spring |
| Seal Application | Light Dirt Exclusion |
| Shaft Dia. | 63 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Inch/Metric | Metric |
| Seal Type | Grease |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 80 mm |
| Weight | 0.175 LB |
| EAN or UPC | 85311236447 |

