- Deep Groove Bearing
- 1.77 in Inner Diameter
- 4.72 in Outer Diameter
- 1.14 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
- Metric series
- Conrad-type ball bearing
compliances
- In accordance with ISO 15-1981
| Cage Type | Metal |
| Cage | Sheet Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 17100 lbf |
| Bearing Design | Deep Groove Design |
| Precision Level | Standard (ABEC 1) |
| Reference Speed | 13000 rpm |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| O.D. | 4.72 in, 120 mm |
| Inch/Metric | Metric |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 6000 rpm |
| Precision | Standard |
| Ball Material | Steel |
| Pre Lubricant | None |
| No. in Set | Single Bearing |
| ISO Tolerance | Normal / P0 |
| Snap Ring | No Snap Ring |
| Basic Dynamic Load Rating | 17107.961 lbf, 76.1 kN |
| I.D. | 1.77 in, 45 mm |
| Type | Deep Groove |
| Limiting Speed | 8500 rpm |
| Relubrication Feature | Without |
| Internal Clearance | CN |
| Static Load Rating [Max] | 10100 lbf |
| Origin | Single Row Radial |
| Cage Material | Bearing Steel |
| Width | 1.14 in, 29 mm |
| Element Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Material | Bearing Steel |
| No. of Rows | 1 |
| Limiting Speed - Oil | 7000 rpm |
| Bearing Material Coating | Bearing Steel |
| Static Load Rating | 10116.402 lbf, 45 kN |
| Seal Material | None |
| Inner Ring Width | 1.14 in, 29 mm |
| Preload Level | None |
| Row Type | 1 |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Seal Type | Unsealed |
| Filling Slot | Without |
| Rows of Balls | Single |
| Series | 64 |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| Outer Ring Width | 1.14 in, 29 mm |
| Bearing Type | Deep Groove |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| icNumber | 7697567 |
| Enclosure | Open |
| Weight | 3.452 LB |
| EAN or UPC | 7316576621154 |

