- 0.625 in Shaft Diameter
- 1.499 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Min] | -40 °F |
| Design | CRW1 |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Construction | CRW1 |
| Solid | Yes |
| Housing Bore Dia. | 1.499 in |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil |
| Bore Sealant | Bore Tite |
| Shaft Dia. | 0.625 in |
| Speed | 0.07 ft/min |
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Overall Width | 0.25 in |
| Installation | Housing Press Fit |
| Case Material | Steel |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel |
| Spring Type | Garter |
| Lubricant | Oil or Grease |
| Weight | 0.052 LB |
| EAN or UPC | 85311455404 |

